2 gal Bench Can
2 gal Bench Can
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 2 gal
- Color Finish Name:
- Red
- Diameter:
- 11-1/2 in
- FM Approved:
- No
- Height:
- 5-22/25 in
- Material:
- Steel
- Product Type:
- Bench Can
- Reusable:
- No
- UL Listed:
- No