Bolt-On Funnel with Galvanized Hose for Type I Safety Cans
Bolt-On Funnel with Galvanized Hose for Type I Safety Cans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible hose allows for safe and spill proof pouring
- Self-closing lid controls spills
- For use with Type I safety cans
- Meets OSHA and NFPA requirements
- Leakproof, auto-venting lid prevents explosion
Specifications
- ADA Compliant:
- No
- Application:
- Gas, Safety, Spill Control
- Brand Model Compatibility:
- Justrite ® SJU10301, SJU7110100, SJU7120100, SJU7125100 and SJU7250120 Safety Cans
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Diameter:
- 1 in
- FM Approved:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Handles:
- No Handle
- OSHA:
- No
- Product Type:
- Funnel
- UL Listed:
- No
- Weight:
- 0.7 lb