Cease-Fire® 4 gal Cigarette Butt Receptacle

Part #J26800D  |  Item #6416227

Capacity:

4 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Utilizing Justrite's proven Cease-Fire[R] innovative self-extinguishing design safely collects unsightly cigarette butts and reduces the risk of fire
  • -16.5" x 38.5"; 4 gallon
  • -Made of flame-retardant, sturdy polyethylene
  • -Won't rust, dent, or crack
  • Deco Black

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 4 gal

Collection: Cease-Fire®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 16-1/2 in

FM Approved: Yes

Height: 38-1/2 in

Material: Plastic

Material Type: HDPE

Weight: 8.1