Cigarette Butt Receptacle in Adobe Beige
Cease Fire® Cigarette Butt Receptacle in Adobe Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Innovative self-extinguishing design safety collects unsightly cigarette litter and reduces the risk of fire
- Tie-down notches offer security and greater stability under severe weather conditions
- Made with flame -retardant and sturdy polyethylene that won't rust, dent of crack
- One Year Warranty
- Units include a galvanized steel bucket that collect thousands of butts
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Safety
- Capacity:
- 4 gal
- Collection:
- Cease Fire®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Diameter:
- 16-1/2 in
- FM Approved:
- Yes
- Height:
- 38-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Handles:
- No Handle
- OSHA:
- No
- UL Listed:
- No
- Weight:
- 8.1 lb