Justrite

Gas Cylinder Locker

Part #JUS23006  |  Manufacturer Part #23006

Height:

65 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy gauge thick aluminum mesh and extruded frame add rigidity to these cylinder lockers
  • Solid roof panel slopes to back to shed water and ice
  • Wire mesh sides prevent dangerous buildup of flammable gases
  • Thick metal panels and welded security lug on front panel deter tampering
  • Includes four labels - two warning and full/empty cylinder identification
  • Lockers meet NFPA 58 and OSHA 1910.110 regulations.
  • Ten year warranty

Specifications

ADA Compliant: No

Application: Gas, Safety

Depth: 32 in

FM Approved: No

Height: 65 in

Number of Handles: Single Handle

OSHA Specifications: No

UL Listed: No

Width: 30 in