Slip-On Poly Funnel 3/4 x 11 in.

You last purchased this on
 
Justrite

Slip-On Poly Funnel 3/4 x 11 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Justrite

Slip-On Poly Funnel 3/4 x 11 in.

  • Fast #
  • Part #J11202Y
  • Item #4936581
  • Manufacturer Part #11202Y
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use to pour into smaller openings
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Safety, Steel
Brand Model Compatibility:
SJU10301, SJU7110100, SJU7120100, SJU7125100, SJU725012
Capacity:
1 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
8 in
Diameter - Outside:
1/2 in
FM Approved:
Yes
Height:
5 in
Length:
11-1/4 in
Material:
Plastic
Material Type:
Polypropylene
Number of Handles:
No Handle
Product Type:
Funnel
UL Listed:
No
Weight:
0.25 lb
Width:
12 in