Justrite
Sure-Grip® EX 22 gal Manual Close Wall Mount Safety Cabinet
Part #J892300 | Item #5094064 | Manufacturer Part #892300
Capacity:
Product Details
- Independently fire tested and approved by FM
- 18 gauge thick double wall, welded steel with 1.5 In insulating air space
- Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leakproof sump
- 13 point stainless steel bullet latching system
- U-Loc handle with two keys. Accepts optional padlock
- Trilingual warning with Haz-Alert reflective labels
- Ten year warranty
- Self-close doors shut and latch automatically under fire conditions
Specifications
ADA Compliant: No
Application: [Storage, Flammable Liquid]
Capacity: 22 gal
Coating: Powder Coated
Collection: Sure-Grip® EX
Color Finish: Yellow
Color Finish Category: Yellows
Depth: 22 in
FM Approved: Yes
Gauge: 18
Installation Type: Wall Mount
Material: Steel
Number of Handles: Single Handle
OSHA Specifications: Yes
Product Type: Cabinet
UL Listed: No
Weight: 163
-
Starting at $603.75
-
Starting at $629.25
-
Call for Pricing
-
Call for Pricing
-
Starting at $1,664.00
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing