Sure-Grip® EX 22 gal Self Close Countertop Cabinet

Part #J892320  |  Item #5094425  |  Manufacturer Part #892320

Call for Pricing EACH
(Pricing is for 22 gal)

Capacity:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Independently fire tested and approved by FM
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leakproof sump
  • 14 point stainless steel bullet latching system
  • U-Loc handle with two keys. Accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty
  • Self-close doors shut and latch automatically under fire conditions

Specifications

ADA Compliant: No

Application: [Storage, Flammable Liquid]

Capacity: 22 gal

Coating: Powder Coated

Collection: Sure-Grip® EX

Color Finish: Yellow

Color Finish Category: Yellows

Depth: 22 in

FM Approved: Yes

Gauge: 18

Installation Type: Wall Mount

Material: Steel

Number of Handles: Single Handle

OSHA Specifications: Yes

Product Type: Cabinet

UL Listed: No

Weight: 152