Sure-Grip® EX Classic Safety Cabinet Yellow 90 gal Self Close

Part #JUS899020  |  Item #5121041  |  Manufacturer Part #899020

$1,664.00 EACH

Capacity:

90 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Independently fire tested and approved by FM
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leakproof sump
  • 25 point stainless steel bullet latching system
  • U-Loc handle with two keys. Accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty

Specifications

ADA Compliant: No

Application: [Storage, Flammable Liquid]

Capacity: 90 gal

Coating: Powder Coated

Collection: Sure-Grip® EX

Color Finish: Yellow

Color Finish Category: Yellows

Depth: 34 in

FM Approved: Yes

Gauge: 18

Height: 65 in

Material: Steel

Number of Handles: Single Handle

OSHA Specifications: Yes

Product Type: Cabinet

UL Listed: No

Weight: 381

Width: 43 in