Countertop Cabinet Yellow 12 gal Manual Close

You last purchased this on
 
Justrite

Sure-Grip® EX Countertop Cabinet Yellow 12 gal Manual Close

This product requires certification to purchase.
Brand image
You last purchased this on
 
Justrite

Sure-Grip® EX Countertop Cabinet Yellow 12 gal Manual Close

  • Fast #
  • Part #JUS891200
  • Item #5094348
  • Manufacturer Part #891200
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leak-proof sump
  • Independently fire tested and approved by FM
  • Complies with OSHA, NFPA 30 and NFPA 1
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty
  • U-Lock handle with two keys. Accepts optional padlock
  • 7 point Stainless steel bullet latching system
  • Fire-resistant, leak-tested design
  • Portable size for use on workbenches and other limited spaces for access to often-used chemicals
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Flammable Liquid
Capacity:
12 gal
Coating:
Polyester Epoxy Powder
Collection:
Sure-Grip® EX
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
18 in
FM Approved:
Yes
Gauge (metal):
18 ga
Height:
35 in
Material:
Steel
Number of Handles:
Single Handle
Product Type:
Cabinet
UL Listed:
No
Weight:
103 lb
Width:
23-1/4 in