Sure-Grip® EX Countertop Cabinet Yellow 4 gal Self Close

Part #J890420  |  Item #5122236  |  Manufacturer Part #890420

Call for Pricing EACH
(Pricing is for 4 gal)

Capacity:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compliant, compact design offers same fire protection of larger Justrite cabinets
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leakproof sump
  • 5 point stainless steel bullet latching system
  • U-Loc handle with two keys. Accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty

Specifications

ADA Compliant: No

Application: [Storage, Flammable Liquid]

Capacity: 4 gal

Coating: Powder Coated

Collection: Sure-Grip® EX

Color Finish: Yellow

Color Finish Category: Yellows

FM Approved: Yes

Gauge: 18

Height: 22 in

Installation Type: Countertop

Material: Steel

Number of Handles: Single Handle

OSHA Specifications: Yes

Product Type: Cabinet

UL Listed: No

Weight: 59