DESCRIPTION

  • Compliant, compact design offers same fire protection of larger Justrite cabinets
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • Adjustable, patented SpillSlope galvanized steel shelves direct spills to back and bottom of 2" leakproof sump
  • 3 point stainless steel bullet latching system
  • U-Loc handle with two keys. Accepts optional padlock
  • Trilingual warning with Haz-Alert reflective labels
  • Ten year warranty

Justrite Sure-Grip® EX Countertop Cabinet Yellow 4 gal Manual Close

JUS890400

Manufacturer Part #: 890400

Capacity:

SPECIFICATIONS

ADA Compliant
No
Application
Flammable Liquid, Storage
Capacity
4 gal
Coating
Powder Coated
Collection
Sure-Grip® EX
Depth
17 in
FM Approved
Yes
Gauge
18
Height
22 in
Number of Handles
Single Handle
OSHA Specifications
Yes
UL Listed
No
Width
17 in

Print