Justrite
Type I Safety Can Type I 1 gal with Self Close Lid
Part #J7110100 | Item #5121974 | Manufacturer Part #7110100
Capacity:
Product Details
- Lids Stays Closed when not in use to isolate contents from fire sources and limit available oxygen
- Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build up and rusting
- Durable steel construction with a powder-coat finish provides chemical resistance
- Swinging carry handle for portability
- Warning Label with pictographs reduces miscommunication
- FM-Approved; Meets OSHA requirements; UL/ULC- Approved; TUV-Approved
- Ten year warranty
Specifications
ADA Compliant: No
Application: [Storage, Flammable Liquid]
Capacity: 1 gal
Coating: Powder Coated
Collection: Type I
Color Finish: Red
Color Finish Category: Reds
Depth: 10 in
Diameter: 9-1/2 in
FM Approved: Yes
Gauge: 24
Material: Steel
Number of Handles: Single Handle
OSHA Specifications: Yes
Product Type: Canister
UL Listed: Yes
Weight: 3.45
Entire Collection
-
Starting at $36.50
-
Call for Pricing