Type I Safety Can Type I 2-1/2 gal with Self Close Lid

Part #J7125100  |  Item #5122685  |  Manufacturer Part #7125100

Call for Pricing EACH
(Pricing is for 2.5 gal)

Capacity:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lids Stays Closed when not in use to isolate contents from fire sources and limit available oxygen
  • Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build up and rusting
  • Durable steel construction with a powder-coat finish provides chemical resistance
  • Swinging carry handle for portability
  • Warning Label with pictographs reduces miscommunication
  • FM-Approved; Meets OSHA requirements; UL/ULC- Approved; TUV-Approved
  • Ten year warranty

Specifications

ADA Compliant: No

Application: [Storage, Flammable Liquid]

Capacity: 2.5 gal

Coating: Powder Coated

Collection: Type I

Color Finish: Red

Color Finish Category: Reds

Diameter: 11-3/4 in

FM Approved: Yes

Gauge: 24

Height: 11-1/2 in

Material: Steel

Number of Handles: Single Handle

OSHA Specifications: Yes

Product Type: Canister

UL Listed: Yes

Weight: 5.5