Justrite
Type II Safety Can Type II 2-1/2 gal with Flexible Spout
Part #J7225120 | Item #5121403 | Manufacturer Part #7225120
Capacity:
Product Details
- Lids Stays Closed when not in use to isolate contents from fire sources and limit available oxygen
- Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build up and rusting
- Durable steel construction with a powder-coat finish provides chemical resistance
- Swinging carry handle for portability
- Warning Label with pictographs reduces miscommunication
- FM-Approved; Meets OSHA requirements; UL/ULC- Approved; TUV-Approved
- Flexible 9" long metal hose helps control the pour into small openings
- Ten year warranty
Specifications
ADA Compliant: No
Application: [Storage, Flammable Liquid]
Capacity: 2.5 gal
Coating: Powder Coated
Collection: Type II
Color Finish: Red
Color Finish Category: Reds
Depth: 3 in
Diameter: 11-3/4 in
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
FM Approved: Yes
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 0.2 gpm - 3 gpm
Gauge: 24
Height: 12 in
Length: 3 in
Low Pressure: 35
Material: Steel
Maximum Pressure: 150 psi
Number of Handles: Single Handle
OSHA Specifications: Yes
Power Source: Electric
Product Type: Canister
Supply Pipe Connection: 3/8 in
UL Listed: Yes
Weight: 6
Width: 11-3/4 in
Entire Collection
-
Call for Pricing
-
Call for Pricing