Safety Can Type II 2 gal with Flexible Spout

You last purchased this on
 
Justrite

Type II Safety Can Type II 2 gal with Flexible Spout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Justrite

Type II Safety Can Type II 2 gal with Flexible Spout

  • Fast #
  • Part #JUS7220120
  • Item #5120557
  • Manufacturer Part #7220120
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Round construction and elevated base allow circulation of air around can to disperse heat and reduce moisture build up and rusting
  • Durable steel construction with a powder-coat finish provides chemical resistance
  • Lids Stays Closed when not in use to isolate contents from fire sources and limit available oxygen
  • Ten year warranty
  • FM-Approved; Meets OSHA requirements; UL/ULC- Approved; TUV-Approved
  • Flexible 9" long metal hose helps control the pour into small openings
  • Warning Label with pictographs reduces miscommunication
  • Swinging carry handle for portability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Storage, Flammable Liquid
Capacity:
2 gal
Coating:
Powder Coated
Collection:
Type II
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
9-1/2 in
FM Approved:
Yes
Gauge (metal):
24 ga
Height:
13-1/4 in
Material:
Steel
Number of Handles:
Single Handle
OSHA:
Yes
Product Type:
Canister
UL Listed:
Yes
Weight:
5.5 lb
Width:
9-1/2 in