DESCRIPTION

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Four doors and one drawer
  • Split top drawer feature adds a hidden and shallow drawer for additional storage without compromising the look of the cabinet face
  • Frameless construction with full-overlay doors and drawer
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • Solid wood drawers with dovetail construction
  • Wall hung design offers a clean and streamlined look
  • Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
  • Combines with Solid/Expressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet side kits (sold separately)

Jute® *CVR* *JUTE 72 VAN 4 DR 1 DWR

K99550-SD-1WU

Manufacturer Part #: 99550-SD-1WU

Type:

Vanity

SPECIFICATIONS

ADA Compliant
No
Collection
Jute®
Depth
18 in
Height
19-1/2 in
IAPMO Listed
No
Installation Type
Undermount, Wall Mount
Type
Vanity
Vanity Top Shape
Rectangle
Width
72 in

Print