1/2 in. Bullet Catch in Polished Brass

You last purchased this on
 
JVJ Hardware

1/2 in. Bullet Catch in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
JVJ Hardware

1/2 in. Bullet Catch in Polished Brass

  • Fast #
  • Part #J92637
  • Item #7072662
  • Manufacturer Part #92637
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
1/2 in
Smart Home Enabled:
No
UL Listed:
No