26-3/4 in. Towel Bar Set in Satin Nickel

You last purchased this on
 
JVJ Hardware

Highland 26-3/4 in. Towel Bar Set in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
JVJ Hardware

Highland 26-3/4 in. Towel Bar Set in Satin Nickel

  • Fast #
  • Part #J22324
  • Item #2475500
  • Manufacturer Part #22324
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pewter Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Centerset
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Highland
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Height:
3-3/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Alloy
Material Type:
ZAMAK
Mount Type:
Wall