6 in. Faircloth Skimmer
6 in. Faircloth Skimmer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Material:
- Aluminum, Plastic
- Material Type:
- PVC
- Product Type:
- Skimmer
- Width:
- 47 in