DESCRIPTION

  • For use in HVAC applications

JW Harris 1 lb Tin-Silver Solder

W331860

Manufacturer Part #: 331860

Size:

1 lb

SPECIFICATIONS

ASTM Specifications
ASTM B-32
Diameter
3/25 in
Lead Law Compliant
Yes
Melting Temperature
430 F
NSF Certified
Yes
NSF Specifications
NSF 61
Product Type
Solder
Solder Material
Tin-Silver
Type
W331860

Print

DOCUMENTS