DESCRIPTION

  • Excellent general-purpose brazing alloy
  • Good ductility and capillary flow
  • Often specified in government use

JW Harris 3 oz. Safe Brazing Alloy

H76313

Material:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B32
Material
Silver Phosphate
NSF Certified
Yes
NSF Specifications
NSF 61, NSF C2

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY