JW Harris

3 oz. Safe Silver Phosphate Brazing Alloy

Part #H4533  |  Manufacturer Part #4533

Material:

Silver Phosphate
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent general-purpose brazing alloy
  • Often specified in government use
  • Good ductility and capillary flow

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B32

Material: Silver Phosphate

NSF Certified: Yes

NSF Specifications: NSF 61, NSF C2