5/16 in. 50-Pack Tin|Lead Tribar Solder
5/16 in. 50-Pack Tin|Lead Tribar Solder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use only in non-potable water applications
Documents
Specifications
- ASTM:
- ASTM B-32
- Diameter:
- 5/16 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Solder
- Size:
- 0.40 lb
- Solder Material:
- Tin-Lead