8 oz Flux

You last purchased this on
 
JW Harris

8 oz Flux

This product requires certification to purchase.
Brand image
You last purchased this on
 
JW Harris

8 oz Flux

  • Fast #
  • Part #H331934
  • Item #1392357
  • Manufacturer Part #331934
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lead free
  • Excellent performance with any lead free solder
  • Water soluble
  • Meets with ASTM B-813
  • NSF61 certified for potable water applications
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-813
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Flux
Size:
8 oz