DESCRIPTION

  • Note: Not recommended for use on brass or HVAC connections
  • Tin-antimony solder well suited for applications where moderately elevated temperature is a factor
  • With higher electrical conductivity and high fluidity, 95/5 is recommended for lead free installation of small diameter, tight fitting connections

JW Harris 95/5 Wire Solder

H10030

Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI Z49.1
Diameter
1/8 in
Lead Law Compliant
Yes
Material
Antimony, Tin

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS