DESCRIPTION

  • Bond with all of the ferrous and nonferrous alloys
  • Stay-Brite® 8 produce an overall component with greater strength than a brazed component whose base metals are weakened by annealment from high brazing heat
  • Stay-Brite® solders exhibit considerably higher than nessessary elongation for sound, dissimilar metal joints and vibration applications

JW Harris Stay-Brite® Silver Solder

H10009

Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z49.1
Collection
Stay-Brite®
Lead Law Compliant
Yes
NSF Certified
Yes
Size
1 lb

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS