1/4 x 2 in. Steel and Zinc Plated Clevis Pin for Chariot 2 iScrub 20 Floor Scrubber
1/4 x 2 in. Steel and Zinc Plated Clevis Pin for Chariot 2 iScrub 20 Floor Scrubber
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Chariot 2 iScrub 20 Floor Scrubber
- Length:
- 2 in
- Material:
- Steel, Zinc Plated
- Product Type:
- Clevis Pin
- UL Listed:
- No
- Width:
- 1/4 in