1 in. - 3/4 in. x 6 ft. Composite Foam Pipe Insulation

You last purchased this on
 
K-Flex

Titan™ 1 in. - 3/4 in. x 6 ft. Composite Foam Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
K-Flex

Titan™ 1 in. - 3/4 in. x 6 ft. Composite Foam Pipe Insulation

  • Fast #
  • Part #K6RSR048118
  • Item #7485997
  • Manufacturer Part #6RSR048118
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications
  • The product is made in K-FLEX USA’s ISO 9001 certified manufacturing facility
  • K-FLEX TITAN™ is a flexible coextruded jacketed composite material that can be applied to either K-FLEX® NBR/PVC or EPDM (TITAN™ HT) tubular insulation
  • K-FLEX TITAN™’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type)
  • K-FLEX TITAN™ provides excellent UV resistance and protection from weather
  • Requires Certification

Specifications

ASTM:
ASTM C-1710, ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-84 25/50, ASTM E-96, ASTM G-153, ASTM G-154
Application:
HVAC
Collection:
Titan™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-1/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
1 in - 3/4 in
ISO:
ISO 9001
Length:
6 ft
Material:
Composite, Foam, Plastic, Rubber
Material Type:
NBR, PVC, Elastomer
Maximum Temperature:
220
R value:
R3.1
Size:
1-1/8 in x 1/2 in x 6 ft
Temperature Range:
-70 to 220 Deg F (-57 to 104 Deg C)
Thickness:
0.5 in
UL Listed:
UL 94
Weight:
42.2 lb