K-Flex
Insul-Lock® 2-5/8 x 0.50 in. Pipe Insulation
Part #K6RXLO048258 | Item #5171863 | Manufacturer Part #6RXLO048258
$5.19
per FOOT
(Pricing is for 2-5/8 in)
Inside Diameter:
Product Details
Documents
Specifications
Collection: Insul-Lock®
Inside Diameter: 2-5/8 in
Length: 6 ft
Thickness: 0.50 in
UL Listed: UL 94
Entire Collection
-
Starting at $1.32
-
Starting at $9.56
-
Starting at $6.72
-
Starting at $18.93