This product requires certification to purchase.

3/4 - 1/2 in. x 6 ft. Foam Pipe Insulation

K-Flex

Insul-Lock® 3/4 - 1/2 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RXLO100078
  • Item #5171833
  • Manufacturer Part #6RXLO100078
4.5 out of 5 Customer Rating
Brand image
K-Flex

Insul-Lock® 3/4 - 1/2 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RXLO100078
  • Item #5171833
  • Manufacturer Part #6RXLO100078
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 1 Case: 78
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Moisture Vapor resistance
  • Condensation control
  • 6 ft. lengths available
  • Black or white color available for aesthetic purposes
  • Temperature range: -70° F to 220° F (-57° C to 93° C)
  • Mold and mildew resistant
  • GREENGUARD® certified as a low VOC material
  • Factory-applied doubleseal closure system for improved performance
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
7/8 in
Fits Pipe Size
3/4 in - 1/2 in
Length
6 ft
Size
7/8 in x 1 in x 6 ft
Thickness
1 in
Characteristics & Features
Collection
Insul-Lock®
Color Finish Name
Black
Material
Foam, Plastic, Rubber
Material Type
PVC, Elastomer
R value
R7.2
Electrical & Operational Information
Maximum Temperature
220
Temperature Range
-40 to 220 Deg F (-40 to 104 Deg C)
Warranty & Product Information
ASTM
ASTM C-1304, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type I Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
FM Approved
Yes
Origin
Domestic
UL Listed
UL 181/UL 723/UL 94-5V
UPC
841007117717