K-Flex
Insul-Lock DS 2-1/8 in. Wall Pipe Insulation
Part #K6RXLO048218 | Item #5171855 | Manufacturer Part #6RXLO048218
$3.44
per FOOT
(Pricing is for 2-1/8 in)
Inside Diameter:
Product Details
Documents
Specifications
ASTM Specifications: ASTM C-1710
Collection: Insul-Lock DS
Color Finish: Black
Fits Pipe Size: 1 in
Inside Diameter: 2-1/8 in
Length: 6 ft
Material: [Plastic, Rubber, NBR]
Material Type: PVC
Maximum Temperature: 220
Thickness: 0.5 in
UL Listed: No
Entire Collection
-
Starting at $1.67