1 in. - 3/4 in. x 6 ft. Rubber Pipe Insulation
Insul-Tube® 1 in. - 3/4 in. x 6 ft. Rubber Pipe Insulation
Package Quantity Info:
EA: 1 IP: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Condensation control
- 3 ft. and 6 ft. lengths available
- Moisture Vapor resistance
- Mold and mildew resistant
- GREENGUARD® certified as a low VOC material
- Temperature range: -297° F to 220° F (-182° C to 104° C)
- White color available for aesthetic purposes
Specifications
- ASTM:
- ASTM C-1070, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-534 Type I Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1622, ASTM D-3575, ASTM E-84, ASTM E-96
- Application:
- HVAC
- Collection:
- Insul-Tube®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-1/8 in
- EPA Compliant:
- Yes
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in - 3/4 in
- Length:
- 6 ft
- Material:
- Rubber
- Material Type:
- Elastomer
- Maximum Temperature:
- 220
- R value:
- R7.1
- Size:
- 1-1/8 in x 1 in x 6 ft
- Temperature Range:
- -297 to 220 Deg F (-183 to 104 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 181/UL 723/UL 94