K-Flex

Insul-Tube® 1-1/8 x 3/8 in. Insulation Tube

Part #K6RX038118  |  Manufacturer Part #6RX038118

$4.26 Per 6 FT

$0.71 per FOOT

4.26

(Pricing is for 1-1/8 in)

Inside Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-porous
  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Protected with an antimicrobial agent
  • Greenguard® certified

Documents

Specifications

ASTM Specifications: ASTM E-84

Collection: Insul-Tube®

Color Finish: Black

Inside Diameter: 1-1/8 in

Length: 6 ft

Material: Elastomeric Foam

Thickness: 3/8 in

Type: K6RX038118