Insul-Tube® 2-3/8 x 1/2 in. Pipe Insulation

Part #K6RX048238  |  Item #3575606  |  Manufacturer Part #6RX048238

$2.72 per FOOT
(Pricing is for 2-3/8 in)

Inside Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM E-84, ASTM C-1710]

Collection: Insul-Tube®

Color Finish: Black

Inside Diameter: 2-3/8 in

Length: 6 ft

Material: Elastomeric Foam

Thickness: 1/2 in

Type: K6RX048238

UL Listed: Yes