2 in. x 6 ft. Foam Pipe Insulation

You last purchased this on
 
K-Flex

Insul-Tube® 2 in. x 6 ft. Foam Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
K-Flex

Insul-Tube® 2 in. x 6 ft. Foam Pipe Insulation

  • Fast #
  • Part #K6RX100218
  • Item #3575633
  • Manufacturer Part #6RX100218
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-fibrous
  • Mold, fungal, and bacteria resistant
  • Non-porous
  • White color available for aesthetic purposes
  • Moisture vapor resistance
  • Condensation control
  • GREENGUARD® certified
  • Protected with an antimicrobial agent
  • Temperature range: -297° F to 220° F (-182° C to 104° C)
  • Requires Certification

Specifications

ASTM:
ASTM C-1304, ASTM C-1710, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96
Application:
Industrial
Collection:
Insul-Tube®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
2-1/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Fits Pipe Size:
2 in
ISO:
ISO 9001:2008
Length:
6 ft
Material:
Foam, Plastic, Rubber
Material Type:
NBR, PVC, Elastomer
Maximum Temperature:
220
R value:
R6.6
Size:
2-1/8 in x 1 in x 6 ft
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
1 in
UL Listed:
UL 94-5V/UL 723/UL 181
Weight:
13.9 lb