Insul-Tube® 3/4 in. x 6 ft. Pipe Insulation in Black

Part #K6RSR048068  |  Item #7486003  |  Manufacturer Part #6RSR048068

$13.26 Per 6 FT

$2.21 per FOOT

13.26

Inside Diameter:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Insul-Tube®

Color Finish: Black

Inside Diameter: 3/4 in

Length: 6 ft

Material: [Rubber, Plastic, Elastomer]

Material Type: [EPDM, Polyethylene]

Maximum Temperature: 220

R value: R3.1

Thickness: 0.5 in

Type: K6RSR048068

UL Listed: No

Width: 2 in