K-Flex
Insul-Tube® 3/8 x 1/2 in. x 6 ft. Pipe Insulation in Black
Part #K6RX048038 | Item #3575635 | Manufacturer Part #6RX048038
Inside Diameter:
Product Details
- Non-porous
- Non-fibrous
- Mold, fungal, and bacteria resistant
- Protected with an antimicrobial agent
- Greenguard® certified
Documents
Specifications
ASTM Specifications: [ASTM E-84, ASTM C-1710]
Collection: Insul-Tube®
Color Finish: Black
Inside Diameter: 3/8 in
Length: 6 ft
Material: Elastomeric Foam
Thickness: 1/2 in
Type: K6RX048
UL Listed: Yes
-
Starting at $13.26
-
Starting at $96.18
-
Starting at $9.10
-
Starting at $0.82
-
Starting at $4.50
-
Starting at $3.36
-
Starting at $1.34
-
Starting at $2.54
-
Starting at $2.92
-
Starting at $4.94
-
Starting at $17.77
-
Starting at $4.61