This product requires certification to purchase.

5/8 in. x 6 ft. Plastic Pipe Insulation

K-Flex

Insul-Tube® 5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K6RXW048068
  • Item #3575636
  • Manufacturer Part #6RXW048068
5 out of 5 Customer Rating
Brand image
K-Flex

Insul-Tube® 5/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #K6RXW048068
  • Item #3575636
  • Manufacturer Part #6RXW048068
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • K-FLEX Insul-Tube is an NBR/PVC based closed cell, flexible elastomeric foam insulation
  • It is environmentally friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers
  • An EPA-registered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth
  • It is UL GREENGUARD gold certified for low VOC emissions
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/4 in
End Connection 1
ID Tube
End Connections
ID Tube
Fits Pipe Size
5/8 in
Length
6 ft
Size
3/4 in x 1/2 in x 72 in
Thickness
1/2 in
Characteristics & Features
Collection
Insul-Tube®
Color Finish Name
White
Material
Plastic, Rubber
Material Type
Elastomeric Foam, NBR, PVC
R value
R3.1
Electrical & Operational Information
Maximum Temperature
220
Temperature Range
-297 to 220 Deg F (-183 to 104 Deg C)
Warranty & Product Information
ASTM
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
FM Approved
Yes
UL Listed
UL 181/UL 723/UL 94-5V
UPC
841007118363