This product requires certification to purchase.

1-1/2 in. - 1-1/4 in. x 6 ft. Composite Foam Pipe Insulation

K-Flex

Titan™ 1-1/2 in. - 1-1/4 in. x 6 ft. Composite Foam Pipe Insulation

  • Fast #
  • Part #K6RSR048158
  • Item #7486007
  • Manufacturer Part #6RSR048158
5 out of 5 Customer Rating
Brand image
K-Flex

Titan™ 1-1/2 in. - 1-1/4 in. x 6 ft. Composite Foam Pipe Insulation

  • Fast #
  • Part #K6RSR048158
  • Item #7486007
  • Manufacturer Part #6RSR048158
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • K-FLEX TITAN™ is a flexible coextruded jacketed composite material that can be applied to either K-FLEX® NBR/PVC or EPDM (TITAN™ HT) tubular insulation
  • It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications
  • The product is made in K-FLEX USA’s ISO 9001 certified manufacturing facility
  • K-FLEX TITAN™ provides excellent UV resistance and protection from weather
  • K-FLEX TITAN™’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type)
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1-5/8 in
End Connection 1
ID Tube
End Connections
ID Tube
Fits Pipe Size
1-1/2 in - 1-1/4 in
Length
6 ft
Size
1-5/8 in x 1/2 in x 6 ft
Thickness
0.5 in
Characteristics & Features
Collection
Titan™
Color Finish Name
Black
Material
Composite, Foam, Plastic, Rubber
Material Type
NBR, PVC, Elastomer
R value
R3.1
Electrical & Operational Information
Maximum Temperature
220
Temperature Range
-70 to 220 Deg F (-57 to 104 Deg C)
Warranty & Product Information
ASTM
ASTM C-1710, ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-84 25/50, ASTM E-96, ASTM G-153, ASTM G-154
FM Approved
No
UL Listed
UL 94