DESCRIPTION

  • Can be used on hot or cold water
  • Ideal for short runs of pipes or valves
  • Superior pressure sensitive adhesive

K-Flex USA 1/8 x 2 in. Insulation Tape

K800EL018

Length:

SPECIFICATIONS

Color Finish
Black
Length
30 ft
Thickness
1/8 in
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS