DESCRIPTION

  • Greenguard® certified
  • Mold, fungal, and bacteria resistant
  • Non-fibrous
  • Non-porous
  • Protected with an antimicrobial agent

K-Flex USA Insul-Tube® 1 in. Unslit Pipe Insulation

K6RX1000

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Collection
Insul-Tube®
Color Finish
Black
Inside Diameter
3/4 in
Length
6 ft
Material
Elastomeric Foam
Thickness
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS