DESCRIPTION

  • Greenguard® certified
  • Mold, fungal, and bacteria resistant
  • Non-fibrous
  • Non-porous
  • Protected with an antimicrobial agent

K-Flex USA Insul-Tube® 3/4 in. Nominal Insulation Tube

K6RX068118

Width:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Collection
Insul-Tube®
Color Finish
Black
Length
6 ft
Material
Elastomeric Foam
Thickness
3/4 in
Width
1-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS