1/8 in. x 6 ft. Pipe Insulation
Insul-Tube® 1/8 in. x 6 ft. Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-411, ASTM C-534 Type 2, ASTM D-1056-00-2B1
- Collection:
- Insul-Tube®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 3/8 in
- Fits Pipe Size:
- 1/8 in
- Length:
- 6 ft
- Maximum Temperature:
- 90
- UL Listed:
- UL 181