7/8 x 1/2 in. Pipe Insulation
Insul-Tube® 7/8 x 1/2 in. Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Insul-Tube®
- Color Finish Name:
- White
- Diameter - Inside 1:
- 7/8 in
- Length:
- 6 ft
- Thickness:
- 1/2 in
- UL Listed:
- Yes