DESCRIPTION

K-Flex USA Pipe Insulation

K6RX148118

Width:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Color Finish
Black
Inside Diameter
1-1/8 in
Length
72 in
Material
Flexible Elastomeric Foam
Thickness
1-1/2 in
UL Listed
Yes
Width
4-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY