DESCRIPTION

K-Flex USA Insul-Tube® 1-3/8 in. Pipe Insulation

K6RX148138

Manufacturer Part #: 6RX148138

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-411, ASTM C-534 Type 2, ASTM D-1056-00-2B1
Collection
Insul-Tube®
Fits Pipe Size
1 in
Inside Diameter
1-3/8 in
Maximum Temperature
90
UL Listed
UL 181

Print