DESCRIPTION

K-Rain Pop-Up Gear Drive Sprinkler with Purple Top

K11003RCW

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Flow Rate
5 gpm - 10 gpm
Material
Plastic
Maximum Pressure
70 psi
Size
3/4 in