7-3/8 x 3-1/8 in. Right Hand Cylinder Push Button Lever in Satin Chrome

Part #KLL1021S26D41  |  Item #4869431  |  Manufacturer Part #LL1011-26D-41

$580.00 EACH

Color/Finish: Satin Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-button lock with key override
  • Prepared for "Schlage" core for right hand or right hand reverse doors

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 156.2

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 3-13/16 in

Door Hardware Type: Handle & Lock Set

Handle Type: Lever

Height: 7-3/8 in

Lock Type: Keyless Entry

Product Type: Left Hand

Width: 3-1/8 in