Kaba Access Control

8-7/8 x 3-3/8 in. Auxiliary Lock with Turn and Deadbolt in Satin Chrome

Part #K919000026D41  |  Manufacturer Part #5021BWL-26D-41

Color/Finish: Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single access code—one easy to manage code for all users
  • Lock is easily programmed via keypad without removing lock from the door
  • Field reversible latch - invert the lock for right hand doors
  • Roman numerals are easily read in either orientation
  • Deadlocking latch — 5/8" throw, with automatic relock

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 156.2

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 3-3/16 in

Door Hardware Type: Handle & Lock Set

Height: 8-7/8 in

Lock Type: [Handle Lock, Keyless Entry]

Type: K919000026D41

Width: 3-3/8 in